კეთილი იყოს თქვენი მობრძანება Würth Georgia

ჭანჭიკი WS15-(A2K)-M10X30

Thread type x nominal diameter (d1)

M20

Length (l1)

20 mm

Diameter of flat point (d2)

15 mm

Internal drive (s1)

HS10

Standards

ISO 4026

Material

Steel

Surface

Zinc plated

Hardness category

45H

Drive type

Hexagon socket

Thread type

Metric thread

Thread format

Standard metric thread

Shape of tip

Truncated cone

RoHS-compliant

Yes

027401030
1.30