გროვერული საყელური D6,1
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Height (h1) | 3.2 mm |
Thickness (s1) | 1.6 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Height (h1) | 3.2 mm |
Thickness (s1) | 1.6 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |