საყელური DIN125-A-140HV-(A2K)-D8,4 M8
![]() | |
Suitable for screw thread | M8 |
Form | A |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |