ექვსწახნაგა ქანჩი WS10-(A2K)-M6X30
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 30 mm |
Head diameter (dc) | 14.2 mm |
Head height (k1) | 6.6 mm |
Standards | WN 274 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
External drive (s1) | WS10 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread format | Standard metric thread |
Thread design | Full thread |
RoHS-compliant | Yes |