გიბსოკარდონის დუბელი
Type description | W-HR 6 |
Thread type x anchor diameter | M6 |
Min./max. board thickness/mirror thickness (d a) | 10-51 mm |
Material | Steel / plastic |
Nominal drill-bit diameter (d 0) | 12 mm |
Surface | Zinc plated |
Through-hole in the component to be connected (d f) | 7 mm |