DWL-(W-KDH)-60-M6X130
Anchor diameter | 6 mm |
Type description | W-KDH |
Anchor length (l) | 130 mm |
Hole diameter in component (d Bau) | 7 mm |
Design | With washer, nut and hook |
Nominal drill-bit diameter (d 0) | 17 mm |
Thread diameter (d thr) | 6 mm |
Max. attachment height (d a) | 60 mm |
Material | Steel |
Minimum cavity depth (h) | 75 mm |
Surface | Zinc plated |
Thread type | Metric thread |