ფრთიანი ზუმფარა
Diameter x width x shaft diameter | 30 x 15 x 6 mm |
Grid size | 120 |
Material of abrasive medium | Aluminium oxide |
Material to be processed | C-steel Grey cast iron Forged steel Steels bands Cr-Ni and other stainless steels Non-ferrous metal Deep-drawn steel Cast metal Malleable cast iron Injection-moulded zinc Stainless steel |
Recommended rotation speed | 12000 rpm |
Max. rotation speed | 25400 rpm |