კაბელის სათლელი
![]() | |
Width across flats, splitter range (A) | Wrench size 17 - 24 mm |
Cabinet width (B) | 6.5 mm |
Width (C) | 42 mm |
Length (D) | 96 mm |
Material | Steel |
For the splitting seized nuts up to strength class 6
- The nut splitter is capable of splitting nuts without damaging the threaded bolt (where necessary, positioned on the opposite side)
- Compact design for use in restricted spaces
- Damaged and blunt splitting chisels must be replaced to avoid inadvertent chipping
- Drop-forged body
- Hardened chisel
Notice
Wear safety goggles