კაუჭი
Thread type x shackle bolt diameter (d2) | M 5 mm |
Shackle diameter (d1) | 5 mm |
Shackle internal width (b1) | 7 mm |
Shackle external width (b2) | 15 mm |
Internal shackle height (centre bolt) (h1) | 18 mm |
Design | Curved |
Material | Steel |
Surface | Zinc plated |
Form | A |
Nominal size | 0.1 |
Load capacity | 100 kg |
RoHS-compliant | Yes |