FME ADAPTER SW.NOKIA HANDY 1011
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 100 mm |
Head diameter (dk) | 24.65 mm |
Head height (k1) | 5.38 mm |
Square width (V) | 10.58 mm |
Square height (f) | 6.6 mm |
Standards | DIN 603 |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Head type | Cup head square neck |
Head details | With square neck |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread format | Standard metric thread |
Shaft diameter | 10 mm |
Thread length (metric thread) (b) | 26 mm |
Product class | C |