სიმძიმის ასაწევი კაუჭი
Thread type x nominal diameter (d1) | M8 |
Diameter of contact surface (d2) | 20 mm |
Outer diameter (d3) | 36 mm |
Internal diameter (d4) | 20 mm |
Height (h1) | 36 mm |
Length (l1) | 13 mm |
Standards | DIN 580 |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load capacity | 140 kg |
Head type | With lifting eye |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread format | Standard metric thread |
Thread length (metric thread) | 11.5 mm |
EC declaration of conformity (CE) | Yes |