ღვედი 5T-W50MM-L8M
![]() | |
Width (B) | 50 mm |
Length (L) | 8 m |
Permitted tensile force LC in the strapping | 5000 daN |
Pre-load | 500 daN |
Hand force with ratchet | 50 daN |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |