კლიფსა
PINE TREE CLIP TYPE 9
Fir tree clip, type 9
FIRTREECLIP-FIAT-PLUG-BLACK-D5,5
Application area
Connection of metal sheets, cardboard, claddings or other flat components
Rough pine tree shape, centrally open base connected with a thin bar
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Rough pine tree shape, centrally open base connected with a thin bar
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Min./max. drill hole diameter | 6.5-6.5 mm |
Min./max. attachment thickness | 6-18 mm |
Head diameter | 15 mm |
Head height | 2 mm |
Length below head | 23 mm |
Material | PA - Polyamide |
Colour | Black |
Type of vehicle | Universal |
Corresponds to original spare part number | 14591887 |
Rough pine tree shape, centrally open base connected with a thin bar
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component