კეთილი იყოს თქვენი მობრძანება Würth Georgia

კლიფსა


PINE TREE CLIP TYPE 9

Fir tree clip, type 9
FIRTREECLIP-FIAT-PLUG-BLACK-D5,5


Application area

Connection of metal sheets, cardboard, claddings or other flat components

Rough pine tree shape, centrally open base connected with a thin bar

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Rough pine tree shape, centrally open base connected with a thin bar

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component



Min./max. drill hole diameter

6.5-6.5 mm

Min./max. attachment thickness

6-18 mm

Head diameter

15 mm

Head height

2 mm

Length below head

23 mm

Material

PA - Polyamide

Colour

Black

Type of vehicle

Universal

Corresponds to original spare part number

14591887

Rough pine tree shape, centrally open base connected with a thin bar

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component


050001158
2.40