ბრტყელტუჩა -L160MM
Length (L) | 160 mm |
Max. medium wire diameter cutting capacity | 3.1 mm |
Max. hard wire diameter cutting capacity | 2 mm |
Max. cable diameter cutting capacity in aluminium/copper | 10 mm |
Surface | Chrome plated |
Length in inches (L) | 6 1/2 in |
Material | Steel |
Material of the grip handle | 2-component plastic |
Max. aluminium/copper wire cross-section cutting capacity | 16 mm² |
ISO | 5746 |