ექვსწახნაგიანი ჭანჭიკი A4-IH2,5-M5X6
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 6 mm |
Tip diameter (d2) | 1.25 mm |
Internal drive (s1) | HS2.5 |
Angle of the tip | 120 Degree |
Standards | ISO 4027 |
Material | Stainless steel A4 |
Hardness category | 21H |
Surface | Plain |
Drive type | Hexagon socket |
Shape of tip | Tip |
RoHS-compliant | Yes |