რეზბის საჭრელი
Type description | Taper tap |
Standards | DIN 2181 |
Thread type x nominal diameter | MF12 |
Pitch | 1.5 mm |
Length | 70 mm |
Thread length (metric thread) | 22 mm |
Shaft diameter | 9 mm |
Size of square | 7 mm |
Core hole diameter | 10.5 mm |
Material | HSS |
Thread type | Metric fine thread |