DWL-(W-GS/K)-PLA-14,5X33
Type description | W-GS/K |
Anchor length (l) (l) | 33 mm |
Material | Plastic |
Required particle-board screw diameter | 4.5 - 5 mm |
Hole diameter in component (d Bau) | 6.5 mm |
Minimum component thickness (d) | 9.5 mm |
Max. attachment height (d a) - condition (da) | Dependent on screw length |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 80 °C |
Edge clearance (a r) | 50 mm |
Centre-to-centre distance (a) | 100 mm |