ჭანჭიკი
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 25 mm |
Diameter of flat point (d2) | 12 mm |
Internal drive (s1) | HS8 |
Standards | ISO 4026 |
Material | Steel |
Surface | Zinc plated |
Hardness category | 45H |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread format | Standard metric thread |
Shape of tip | Truncated cone |
RoHS-compliant | Yes |