ქანჩი HEX-ISO4017-10.9-WS36-M24X50
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 50 mm |
Head height (k1) | 15 mm |
External drive (s1) | WS36 |
Standards | ISO 4017 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread format | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |