სპილენძის საყელური DIN7603-CU-A-26X32X2
![]() | |
Outer diameter (d2) | 31.9 mm |
Internal diameter (d1) | 26.3 mm |
Thickness (h1) | 2 mm |
Nominal size | 26 x 32 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 026101 |