გაიკა
![]() | |
Suitable for shafts | 50 mm |
Suitable for groove diameter | 47 mm |
Internal diameter (d1) | 45.8 mm |
Eye width (a1) | 6.9 mm |
Width (b1) | 5.1 mm |
Thickness (s1) | 2 mm |
Standards | DIN 471 |
Form | A |
Material | Spring steel |
Surface | Plain |
Design | Standard design |
RoHS-compliant | Yes |