ჭანჭიკი DIN933-8.8-WS22-M14X40
Thread type x nominal diameter (d1) | M14 |
Length (l1) | 40 mm |
Head height (k1) | 8.8 mm |
External drive (s1) | WS22 |
Standards | DIN 933 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread format | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |