ექვსწახნაგა ხრახნი -A4-21H-IH8-M16X50
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 50 mm |
Tip diameter (d2) | 4 mm |
Internal drive (s1) | HS8 |
Angle of the tip | 90 Degree |
Standards | ISO 4027 |
Material | Stainless steel A4 |
Hardness category | 21H |
Surface | Plain |
Drive type | Hexagon socket |
Shape of tip | Tip |
RoHS-compliant | Yes |