ანკერი/დუბელი A4-10x135
Anchor diameter | 10 mm |
Anchor length (l) | 135 mm |
Max. attachment height (t fix) | 65 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 10.5 mm |
Fire resistance rating | F30 |
Material of the screw | Stainless steel A4 |
Internal drive | AW40 |
Surface of the screw | Plain |
Head type | Countersunk head |
Approval | ETA-08/0190 |
Type description | W-UR F 10 A4, hexagonal bolt |