NUT-HEX-DIN936-17H-WS36-(A2K)-LH-M24
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 10 mm |
External drive (s1) | WS36 |
Standards | DIN 936 |
Material | Steel |
Surface | Zinc plated |
Hardness category | 17H |
DIN | 936 |
Thread type | Metric thread |
RoHS-compliant | Yes |
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 10 mm |
External drive (s1) | WS36 |
Standards | DIN 936 |
Material | Steel |
Surface | Zinc plated |
Hardness category | 17H |
DIN | 936 |
Thread type | Metric thread |
RoHS-compliant | Yes |