დუბელი
Anchor diameter | 7 mm |
Material | PP - Polypropylene |
Required screw diameter | 5 mm |
Anchor length (l) | 36 mm |
Nominal drill-bit diameter (d 0) | 7 mm |
Drill hole depth (t) | 45 mm |
Embedding depth (h s) | 35 mm |
Min. required screw diameter | 5 mm |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Max. attachment height (d a) - condition | Dependent on screw length |
Type description | Zebra Shark anchor 7, without collar |