გიბსო–კარდონის დამჭერი
Type description | W-FKH |
Anchor diameter | 4 mm |
Anchor length (l) | 95 mm |
Hole diameter in component (d Bau) | 5 mm |
Minimum cavity depth (h) | 40 mm |
Nominal drill-bit diameter (d 0) | 14 mm |
Max. attachment height (d a) | 69 mm |
Material | Steel |
Surface | Zinc plated |
Design | With washer, nut and hook |
Breaking force of the anchor (F failure) | 0.3 kN |
Thread type | Metric thread |