ძრავის ზეთი, მინერალური, 15W40, 5 ლიტრიანი
Contents | 5 l |
Type of oil | Mineral |
Viscosity grade | 15W-40 |
Approved for engine oils | API SL API CF API CG 4 MB 228.3 MB 229.1 Caterpillar TO-2 ACEA A3/B4 ACEA E2 #5 Allison C4 |
Recommended applications for engine oils | Mack EO-L MTU Type 2 Volvo VDS MAN M3275-1 PSA B71 2295 |
Shelf life from production | 60 Month |
Density | 0.88 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 220 °C |
Pour point | -28 °C |