Metal dril
Home
/
Consumables
/
DRILLS
/
Metal dril
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
0624932020
twist drill, metal assortment/set
339.00
₾
+
−
Buy now
CODE:
062501
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
160.00
₾
+
−
Buy now
CODE:
0624001020
DRL-SPRL-MET-DIN338-HSS-D10,2MM
35.00
₾
+
−
Buy now
CODE:
0624001200
DRL-SPRL-MET-DIN338-HSS-D12,0MM
54.00
₾
+
−
Buy now
CODE:
0624000380
DRL-TWST-MET-DIN338-HSS-D3,8MM
7.60
₾
+
−
Buy now
CODE:
0624000290
DRL-SPRL-MET-DIN338-HSS-D2,9MM
7.00
₾
+
−
Buy now
CODE:
0624000210
DRL-SPRL-MET-DIN338-HSS-D2,1MM
7.00
₾
+
−
Buy now
CODE:
0624001300
DRL-TWST-MET-DIN338-HSS-D13,0MM
57.00
₾
+
−
Buy now
CODE:
0624001500
DRL-SPRL-MET-DIN338-HSS-D15,0MM
115.00
₾
+
−
Buy now
CODE:
062510
DRL-TWST-MET-DIN338-HSS-D1,0MM
2.30
₾
+
−
Buy now
CODE:
0624001900
DRL-SPRL-MET-DIN338-HSS-D19,0MM
188.00
₾
+
−
Buy now
CODE:
0624000120
DRL-SPRL-MET-DIN338-HSS-D1,2MM
6.40
₾
+
−
Buy now
CODE:
0624000600
DRL-TWST-MET-DIN338-HSS-D6,0MM
8.80
₾
+
−
Buy now
CODE:
0624000330
DRL-TWST-MET-DIN338-HSS-D3,3MM
6.90
₾
+
−
Buy now
CODE:
0624000800
DRL-SPRL-MET-DIN338-HSS-D8,0MM
15.00
₾
+
−
Buy now
Show another 15 products
Prev
1
2
3
4
5
6
7
8
Next
2 - 10
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾