Screw cutters
Home
/
Consumables
/
Screw cutters
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
06398
HNDTAP-SET-DIN352-HSS-M8-3PCS
53.00
₾
+
−
Buy now
CODE:
0653974
MATAP-COMBI-BIT-HSS-M4
50.00
₾
+
−
Buy now
CODE:
063914
HNDTAP-SET-DIN352-HSS-(1-3)-M14
97.00
₾
+
−
Buy now
CODE:
06528
THRDIE-HSS-DIN223-M8
42.00
₾
+
−
Buy now
CODE:
063916
HNDTAP-SET-DIN352-HSS-(1-3)-M16
149.00
₾
+
−
Buy now
CODE:
06396
HNDTAP-SET-DIN352-HSS-M6-3PCS
47.00
₾
+
−
Buy now
CODE:
065216
THRDIE-HSS-DIN223-M16
85.00
₾
+
−
Buy now
CODE:
06395
HNDTAP-SET-DIN352-HSS-(1-3)-M5
43.00
₾
+
−
Buy now
CODE:
063920
HNDTAP-SET-DIN352-HSS-M20-3PCS
202.00
₾
+
−
Buy now
CODE:
065212
THRDIE-HSS-DIN223-M12
63.00
₾
+
−
Buy now
CODE:
06523
THRDIE-HSS-M3
34.00
₾
Out of stock
CODE:
063901
HNDTAP-SET-IN-MET-KASS-(M3-M12)-JE-1SA
558.00
₾
Out of stock
CODE:
063918
HNDTAP-SET-DIN352-HSS-(1-3)-M18
175.00
₾
Out of stock
Prev
1
2
Next
External screw cutter
Handle
Internal screw cutter
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾