96
12 Per Page
15 Per Page
24 Per Page
48 Per Page
Twist Drill HSS 1.0 mm
CODE:
DM624000100
0.75
₾
+
−
Buy now
Twist Drill HSS 1.2 mm
CODE:
DM624000120
0.75
₾
+
−
Buy now
HSS Twis drill 2.5
CODE:
DM624000250
1.00
₾
+
−
Buy now
HSS Twis drill 3.0
CODE:
DM624000300
1.00
₾
+
−
Buy now
Twist Drill HSS 2.2 mm
CODE:
DM624000220
1.30
₾
+
−
Buy now
HSS Twis drill 3.2
CODE:
DM624000320
1.30
₾
+
−
Buy now
HSS Twis drill 3.5
CODE:
DM624000350
1.35
₾
+
−
Buy now
HSS Twis drill 4.5
CODE:
DM624000450
2.15
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D1,0MM
CODE:
062510
2.30
₾
+
−
Buy now
HSS Twis drill 4.2
CODE:
DM624000420
2.30
₾
+
−
Buy now
HSS TWIS DRILL 4.8
CODE:
DM624000480
2.75
₾
+
−
Buy now
HSS Twis drill 5.0
CODE:
DM624000500
2.75
₾
+
−
Buy now
HSS Twis drill 5.5
CODE:
DM624000550
3.00
₾
+
−
Buy now
HSS Twis drill 6.0
CODE:
DM624000600
3.40
₾
+
−
Buy now
Twist Drill HSS 6.2 mm
CODE:
DM624000620
3.80
₾
+
−
Buy now
HSS Twis drill 7.0
CODE:
DM624000700
4.60
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D2,05MM
CODE:
0624000205
4.80
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D3,0MM
CODE:
0624000300
4.80
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D2,3MM
CODE:
0624000230
4.90
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D3,2MM
CODE:
0624000320
5.00
₾
+
−
Buy now
Twist Drill HSS 8.0 mm
CODE:
DM624000800
5.30
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D3,4MM
CODE:
0624000340
5.50
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D4,2MM
CODE:
0624000420
5.50
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D2,4MM
CODE:
0624000240
5.60
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D2,0MM
CODE:
0624000200
5.70
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D4,0MM
CODE:
0624000400
6.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D5,0MM
CODE:
0624000500
6.10
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D1,0MM
CODE:
0624000100
6.40
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D1,8MM
CODE:
0624000180
6.40
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D3,1MM
CODE:
0624000310
6.40
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D1,2MM
CODE:
0624000120
6.40
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D1,3MM
CODE:
0624000130
6.40
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D1,6MM
CODE:
0624000160
6.50
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D3,5MM
CODE:
0624000350
6.50
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D3,7MM
CODE:
0624000370
6.60
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D3,9MM
CODE:
0624000390
6.60
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D4,5MM
CODE:
0624000450
6.70
₾
+
−
Buy now
HSS Twis drill 8.5
CODE:
DM624000850
6.80
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D1,5MM
CODE:
0624000150
6.90
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D4,4MM
CODE:
0624000440
6.90
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D3,3MM
CODE:
0624000330
6.90
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D2,5MM
CODE:
0624000250
6.90
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D2,1MM
CODE:
0624000210
7.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D2,9MM
CODE:
0624000290
7.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D4,1MM
CODE:
0624000410
7.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D4,3MM
CODE:
0624000430
7.30
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D2,2MM
CODE:
0624000220
7.60
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D2,7MM
CODE:
0624000270
7.60
₾
+
−
Buy now
DRL-IMP-CYL-D5-L85-WL39MM
CODE:
0637205008
7.60
₾
+
−
Buy now
Hammer drill 6.5 160
CODE:
DM648776516
7.60
₾
+
−
Buy now
Hammer drill 8.0 160
CODE:
DM648778016
7.60
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D3,8MM
CODE:
0624000380
7.60
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D0,6MM
CODE:
0624000060
7.70
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D4,7MM
CODE:
0624000470
7.70
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D4,9MM
CODE:
0624000490
7.70
₾
+
−
Buy now
HSS Twis drill 9.0
CODE:
DM624000900
7.80
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D0,7MM
CODE:
0624000070
7.90
₾
+
−
Buy now
Hammer drill 8.0 210
CODE:
DM648778021
8.40
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D1,1MM
CODE:
0624000110
8.60
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D6,0MM
CODE:
0624000600
8.80
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D4,6MM
CODE:
0624000460
8.90
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D4,8MM
CODE:
0624000480
8.90
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D5,2MM
CODE:
0624000520
8.90
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-TK-D4,0MM
CODE:
0624020400
8.90
₾
+
−
Buy now
Hammer drill 10.0 160
CODE:
DM648771016
8.90
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D0,5MM
CODE:
0624000050
8.90
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D5,4MM
CODE:
0624000540
9.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D5,1MM
CODE:
0624000510
9.10
₾
+
−
Buy now
HSS Twis drill 10.0
CODE:
DM624001000
9.50
₾
+
−
Buy now
Twist Drill HSS 10.2 mm
CODE:
DM624001020
9.80
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D5,3MM
CODE:
0624000530
10.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D5,5MM
CODE:
0624000550
10.00
₾
+
−
Buy now
Twist Drill HSS 11.0 mm
CODE:
DM624001100
10.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D5,7MM
CODE:
0624000570
10.00
₾
+
−
Buy now
HSS Twis drill 10.5
CODE:
DM624001050
10.80
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D5,9MM
CODE:
0624000590
11.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D6,4მმ
CODE:
0624000640
11.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-TK-D5,0MM
CODE:
0624020500
11.00
₾
+
−
Buy now
Hammer drill 10.0 160
CODE:
DM648771216
11.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D7,0MM
CODE:
0624000700
11.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D5,6MM
CODE:
0624000560
13.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D5,8MM
CODE:
0624000580
13.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D6,5MM
CODE:
0624000650
13.00
₾
+
−
Buy now
DRL-HAM-SDSPLUS-4SPRL-S-D8,0-L160-WL100
CODE:
0648338016
13.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D6,2MM
CODE:
0624000620
14.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D6,3MM
CODE:
0624000630
14.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSCO-OX-D2,0
CODE:
0626000200
14.00
₾
+
−
Buy now
DRL-HAM-SDSPLUS-4SPRL-S-D6,5-L110-WL50MM
CODE:
0648336511
14.00
₾
+
−
Buy now
DRL-HAM-PLUS-DUO-SV-D6,0-L110-WL50
CODE:
0648556011
14.00
₾
+
−
Buy now
Hammer drill 10.0 210
CODE:
DM648771021
14.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D6,9MM
CODE:
0624000690
14.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D6,8MM
CODE:
0624000680
15.00
₾
+
−
Buy now
DRL-TWST-MET-DIN338-HSS-D7,2MM
CODE:
0624000720
15.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D7,3MM
CODE:
0624000730
15.00
₾
+
−
Buy now
DRL-SPRL-MET-DIN338-HSS-D8,0MM
CODE:
0624000800
15.00
₾
+
−
Buy now
DRL-MN-SDSPLUS-DUO-SV-D6,0-L160-WL100
CODE:
0648556016
15.00
₾
+
−
Buy now
Show another 96 products
Prev
1
2
3
4
Next
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾