Metal dril
Home
/
Consumables
/
DRILLS
/
Metal dril
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
0624020700
DRL-TWST-MET-DIN338-HSS-TK-D7,0MM
18.00
₾
+
−
Buy now
CODE:
0624020800
DRL-TWST-MET-DIN338-HSS-TK-D8,0MM
22.00
₾
+
−
Buy now
CODE:
0624200300
DRL-TWST-MET-DIN340-HSS-D3,0
17.00
₾
+
−
Buy now
CODE:
0624200350
DRL-TWST-MET-DIN340-HSS-D3,5
17.00
₾
+
−
Buy now
CODE:
0624200400
DRL-TWST-MET-DIN340-HSS-D4,0
17.00
₾
+
−
Buy now
CODE:
0624200420
DRL-TWST-MET-DIN340-HSS-D4,2
18.00
₾
+
−
Buy now
CODE:
0624200500
DRL-TWST-MET-DIN340-HSS-D5,0
20.00
₾
+
−
Buy now
CODE:
0624200600
DRL-TWST-MET-DIN340-HSS-D6,0
24.00
₾
+
−
Buy now
CODE:
0624200650
DRL-TWST-MET-DIN340-HSS-D6,5
29.00
₾
+
−
Buy now
CODE:
0624200800
DRL-TWST-MET-DIN340-HSS-D8,0
38.00
₾
+
−
Buy now
CODE:
0624932020
twist drill, metal assortment/set
339.00
₾
+
−
Buy now
CODE:
0624000001
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
367.00
₾
Out of stock
CODE:
06346
DRL-MET-SET-DIN338-HSS-(D1-13)-0,5-25PCS
260.00
₾
Out of stock
CODE:
0624000080
DRL-SPRL-MET-DIN338-HSS-D0,8MM
8.90
₾
Out of stock
CODE:
0624000190
DRL-SPRL-MET-DIN338-HSS-D1,9MM
5.10
₾
Out of stock
Show another 12 products
1 - 8
Prev
2
3
4
5
6
7
8
9
10
Next
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾