Metal dril
Home
/
Consumables
/
DRILLS
/
Metal dril
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
0624020400
DRL-SPRL-MET-DIN338-HSS-TK-D4,0MM
8.90
₾
+
−
Buy now
CODE:
0624201000
DRL-SPRL-MET-DIN340-HSS-D10,0
56.00
₾
+
−
Buy now
CODE:
0624200320
DRL-SPRL-MET-DIN340-HSS-D3,2
17.00
₾
+
−
Buy now
CODE:
0624200450
DRL-SPRL-MET-DIN340-HSS-D4,5
19.00
₾
+
−
Buy now
CODE:
0624200520
DRL-SPRL-MET-DIN340-HSS-D5,2
21.00
₾
+
−
Buy now
CODE:
0624200550
DRL-SPRL-MET-DIN340-HSS-D5,5
25.00
₾
+
−
Buy now
CODE:
0624200620
DRL-SPRL-MET-DIN340-HSS-D6,2
32.00
₾
+
−
Buy now
CODE:
0624200680
DRL-SPRL-MET-DIN340-HSS-D6,8
32.00
₾
+
−
Buy now
CODE:
0624200700
DRL-SPRL-MET-DIN340-HSS-D7,0
32.00
₾
+
−
Buy now
CODE:
0624200750
DRL-SPRL-MET-DIN340-HSS-D7,5
32.00
₾
+
−
Buy now
CODE:
0624200850
DRL-SPRL-MET-DIN340-HSS-D8,5
43.00
₾
+
−
Buy now
CODE:
0624200900
DRL-SPRL-MET-DIN340-HSS-D9,0
61.00
₾
+
−
Buy now
CODE:
0624200950
DRL-SPRL-MET-DIN340-HSS-D9,5
68.00
₾
+
−
Buy now
CODE:
0628400
DRL-SPRL-MET-DIN345-HSS-MK4-D40,0MM
223.00
₾
+
−
Buy now
CODE:
0625302150
DRL-SPRL-MET-DIN345-MK-HSS-D21,5
715.00
₾
+
−
Buy now
Show another 15 products
Prev
1
2
3
4
5
6
7
8
9
10
Next
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾