Metal dril
Home
/
Consumables
/
DRILLS
/
Metal dril
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
0624932020
twist drill, metal assortment/set
339.00
₾
+
−
Buy now
CODE:
0624200800
DRL-TWST-MET-DIN340-HSS-D8,0
38.00
₾
+
−
Buy now
CODE:
0624200650
DRL-TWST-MET-DIN340-HSS-D6,5
29.00
₾
+
−
Buy now
CODE:
0624200600
DRL-TWST-MET-DIN340-HSS-D6,0
24.00
₾
+
−
Buy now
CODE:
0624200500
DRL-TWST-MET-DIN340-HSS-D5,0
20.00
₾
+
−
Buy now
CODE:
0624200420
DRL-TWST-MET-DIN340-HSS-D4,2
18.00
₾
+
−
Buy now
CODE:
0624200400
DRL-TWST-MET-DIN340-HSS-D4,0
17.00
₾
+
−
Buy now
CODE:
0624200350
DRL-TWST-MET-DIN340-HSS-D3,5
17.00
₾
+
−
Buy now
CODE:
0624200300
DRL-TWST-MET-DIN340-HSS-D3,0
17.00
₾
+
−
Buy now
CODE:
0624020800
DRL-TWST-MET-DIN338-HSS-TK-D8,0MM
22.00
₾
+
−
Buy now
CODE:
0624020700
DRL-TWST-MET-DIN338-HSS-TK-D7,0MM
18.00
₾
+
−
Buy now
CODE:
0624020500
DRL-TWST-MET-DIN338-HSS-TK-D5,0MM
11.00
₾
+
−
Buy now
CODE:
0624000990
DRL-TWST-MET-DIN338-HSS-D9,9MM
26.00
₾
+
−
Buy now
CODE:
0624000810
DRL-TWST-MET-DIN338-HSS-D8,1MM
21.00
₾
+
−
Buy now
CODE:
0624000790
DRL-TWST-MET-DIN338-HSS-D7,9MM
17.00
₾
+
−
Buy now
Show another 15 products
Prev
1
2
3
4
5
6
7
8
Next
2 - 10
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾