Metal dril
Home
/
Consumables
/
DRILLS
/
Metal dril
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
0624001250
DRL-SPRL-MET-DIN338-HSS-D12,5MM
61.00
₾
+
−
Buy now
CODE:
0624001350
DRL-SPRL-MET-DIN338-HSS-D13,5MM
105.00
₾
+
−
Buy now
CODE:
0624001400
DRL-SPRL-MET-DIN338-HSS-D14,0MM
112.00
₾
+
−
Buy now
CODE:
0624001500
DRL-SPRL-MET-DIN338-HSS-D15,0MM
115.00
₾
+
−
Buy now
CODE:
0624001550
DRL-SPRL-MET-DIN338-HSS-D15,5MM
119.00
₾
+
−
Buy now
CODE:
0624001700
DRL-SPRL-MET-DIN338-HSS-D17,0MM
153.00
₾
+
−
Buy now
CODE:
0624001750
DRL-SPRL-MET-DIN338-HSS-D17,5MM
186.00
₾
+
−
Buy now
CODE:
0624001800
DRL-SPRL-MET-DIN338-HSS-D18,0MM
177.00
₾
+
−
Buy now
CODE:
0624001850
DRL-SPRL-MET-DIN338-HSS-D18,5MM
142.00
₾
+
−
Buy now
CODE:
0624001900
DRL-SPRL-MET-DIN338-HSS-D19,0MM
188.00
₾
+
−
Buy now
CODE:
0624000205
DRL-SPRL-MET-DIN338-HSS-D2,05MM
4.80
₾
+
−
Buy now
CODE:
0624000200
DRL-SPRL-MET-DIN338-HSS-D2,0MM
5.70
₾
+
−
Buy now
CODE:
0624000210
DRL-SPRL-MET-DIN338-HSS-D2,1MM
7.00
₾
+
−
Buy now
CODE:
0624000220
DRL-SPRL-MET-DIN338-HSS-D2,2MM
7.60
₾
+
−
Buy now
CODE:
0624000230
DRL-SPRL-MET-DIN338-HSS-D2,3MM
4.90
₾
+
−
Buy now
Show another 15 products
Prev
1
2
3
4
5
6
7
8
9
Next
3 - 10
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾