Metall
Home
/
Consumables
/
DRILLS
/
Metall
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
062501
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
160.00
₾
+
−
Buy now
CODE:
DM648771016
Hammer drill 10.0 160
8.90
₾
+
−
Buy now
CODE:
DM648771216
Hammer drill 10.0 160
11.00
₾
+
−
Buy now
CODE:
DM648771021
Hammer drill 10.0 210
14.00
₾
+
−
Buy now
CODE:
DM648771221
Hammer drill 12.0 210
15.00
₾
+
−
Buy now
CODE:
DM648776516
Hammer drill 6.5 160
7.60
₾
+
−
Buy now
CODE:
DM648776526
Hammer drill 6.5 260
15.00
₾
+
−
Buy now
CODE:
DM648778016
Hammer drill 8.0 160
7.60
₾
+
−
Buy now
CODE:
DM648778021
Hammer drill 8.0 210
8.40
₾
+
−
Buy now
CODE:
DM624001000
HSS Twis drill 10.0
9.50
₾
+
−
Buy now
CODE:
DM624001050
HSS Twis drill 10.5
10.80
₾
+
−
Buy now
CODE:
DM624001300
HSS Twis drill 13
16.50
₾
+
−
Buy now
CODE:
DM624001400
HSS Twis drill 14
25.00
₾
+
−
Buy now
CODE:
DM624000250
HSS Twis drill 2.5
1.00
₾
+
−
Buy now
CODE:
DM624000300
HSS Twis drill 3.0
1.00
₾
+
−
Buy now
CODE:
DM624000320
HSS Twis drill 3.2
1.30
₾
+
−
Buy now
CODE:
DM624000350
HSS Twis drill 3.5
1.35
₾
+
−
Buy now
CODE:
DM624000420
HSS Twis drill 4.2
2.30
₾
+
−
Buy now
CODE:
DM624000450
HSS Twis drill 4.5
2.15
₾
+
−
Buy now
CODE:
DM624000480
HSS TWIS DRILL 4.8
2.75
₾
+
−
Buy now
CODE:
DM624000500
HSS Twis drill 5.0
2.75
₾
+
−
Buy now
CODE:
DM624000550
HSS Twis drill 5.5
3.00
₾
+
−
Buy now
CODE:
DM624000600
HSS Twis drill 6.0
3.40
₾
+
−
Buy now
CODE:
DM624000700
HSS Twis drill 7.0
4.60
₾
+
−
Buy now
CODE:
DM624000850
HSS Twis drill 8.5
6.80
₾
+
−
Buy now
CODE:
DM624000900
HSS Twis drill 9.0
7.80
₾
+
−
Buy now
CODE:
DM624000100
Twist Drill HSS 1.0 mm
0.75
₾
+
−
Buy now
CODE:
DM624000120
Twist Drill HSS 1.2 mm
0.75
₾
+
−
Buy now
CODE:
DM624001020
Twist Drill HSS 10.2 mm
9.80
₾
+
−
Buy now
CODE:
DM624001100
Twist Drill HSS 11.0 mm
10.00
₾
+
−
Buy now
CODE:
DM624000220
Twist Drill HSS 2.2 mm
1.30
₾
+
−
Buy now
CODE:
DM624000620
Twist Drill HSS 6.2 mm
3.80
₾
+
−
Buy now
CODE:
DM624000800
Twist Drill HSS 8.0 mm
5.30
₾
+
−
Buy now
CODE:
0624000001
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
367.00
₾
Out of stock
CODE:
06346
DRL-MET-SET-DIN338-HSS-(D1-13)-0,5-25PCS
260.00
₾
Out of stock
CODE:
DM624000200
HSS Twis drill 2.0
0.80
₾
Out of stock
Adapters, extenders
ceramic, tiles, marble and granite drill
Cobalt drill bits
Concrete
Concrete drills
Diamond
Drills
Flat chisel
Magnetic
Metal dril
Metall
Milling cutters
Removal of spot welding
Various
Bestsellers
1
SCR-HEX-DIN933-8.8-WS24-(A2K)-M16X70
3.10
₾