კეთილი იყოს თქვენი მობრძანება Würth Georgia

ხელსაწყობის ნაკრები 93 ცალიანი

Number of pieces in assortment/set

93 PCS

ყუთის ზომები: Length x width x height 

423 x 360 x 86 mm


1/4 inch screwdriver

1 x
1/4 inch screwdriver

SCRDRIV-1/4IN-SKT-L225MM

ZEBRAArt.-no. 0613430310

Blade length: 110 mm
One-piece blade

Slotted bit

1 x
Slotted bit

BIT-SL-0,6X4,5-1/4IN-L25MM

Art.-no. 0614175652

0.6 x 4.5 mm, Length: 25 mm
C 6.3 (1/4")

Slotted bit

1 x
Slotted bit

BIT-SL-0,8X5,5-1/4IN-L25MM

Art.-no. 0614175653

0.8 x 5.5 mm, Length: 25 mm
C 6.3 (1/4")

Slotted bit

1 x
Slotted bit

BIT-SL-1,2X6,5-1/4IN-L25MM

Art.-no. 0614175655

1.2 x 6.5 mm, Length: 25 mm
C 6.3 (1/4")

Phillips bit

1 x
Phillips bit

BIT-PH1-YELLOW-1/4IN-L25MM

Art.-no. 0614176274

PH1, Length: 25 mm
PH C 6.3 (1/4")

Phillips bit

2 x
Phillips bit

BIT-PH2-WHITE-1/4IN-L25MM

Art.-no. 0614176461

PH2, Length: 25 mm
PH C 6.3 (1/4")

Phillips bit

1 x
Phillips bit

BIT-PH3-RED-1/4IN-L25MM

Art.-no. 0614176648

PH3, Length: 25 mm
PH C 6.3 (1/4")

Pozidriv bit

2 x
Pozidriv bit

BIT-PZ1-BLUE-1/4IN-L25MM

Art.-no. 0614176651

PZ1, Length: 25 mm
PZ C 6.3 (1/4")

Pozidriv bit

2 x
Pozidriv bit

BIT-PZ2-BLACK-1/4IN-L25MM

Art.-no. 0614176652

PZ2, Length: 25 mm
PZ C 6.3 (1/4")

Pozidriv bit

1 x
Pozidriv bit

BIT-PZ3-GREEN-1/4IN-L25MM

Art.-no. 0614176653

PZ3, Length: 25 mm
PZ C 6.3 (1/4")

Connector DIN 7427 1/4 inch

1 x
Connector DIN 7427 1/4 inch

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Art.-no. 0614176680

Universal holder, magnetic

1 x
Universal holder, magnetic

HOLD-BIT-QCCHUK-MAGN-1/4X1/4ZO-L60MM

Art.-no. 0614176753

Length: 60 mm
Quick-change chuck and permanent magnet

Hexagon socket bit

1 x
Hexagon socket bit

BIT-HEXSKT-WS3-1/4IN-L25MM

Art.-no. 061417693

3 mm, Length: 25 mm
C 6.3 (1/4") POWERDRIV

Hexagon socket bit

1 x
Hexagon socket bit

BIT-HEXSKT-WS4-1/4IN-L25MM

Art.-no. 061417694

4 mm, Length: 25 mm
C 6.3 (1/4") POWERDRIV

Hexagon socket bit

1 x
Hexagon socket bit

BIT-HEXSKT-WS5-1/4IN-L25MM

Art.-no. 061417695

5 mm, Length: 25 mm
C 6.3 (1/4") POWERDRIV

Hexagon socket bit

1 x
Hexagon socket bit

BIT-HEXSKT-WS6-1/4IN-L25MM

Art.-no. 061417696

6 mm, Length: 25 mm
C 6.3 (1/4") POWERDRIV

TX bit

1 x
TX bit

BIT-TX10-BLUE-1/4IN-L25MM

Art.-no. 06143110

TX10, Length: 25 mm
TX C 6.3 (1/4")

TX bit

1 x
TX bit

BIT-TX15-YELLOW-1/4IN-L25MM

Art.-no. 06143115

TX15, Length: 25 mm
TX C 6.3 (1/4")

TX bit

2 x
TX bit

BIT-TX20-WHITE-1/4IN-L25MM

Art.-no. 06143120

TX20, Length: 25 mm
TX C 6.3 (1/4")

TX bit

1 x
TX bit

BIT-TX25-BLACK-1/4IN-L25MM

Art.-no. 06143125

TX25, Length: 25 mm
TX C 6.3 (1/4")

TX bit

2 x
TX bit

BIT-TX30-RED-1/4IN-L25MM

Art.-no. 06143130

TX30, Length: 25 mm
TX C 6.3 (1/4")

TX bit

1 x
TX bit

BIT-TX40-GREEN-1/4IN-L25MM

Art.-no. 06143140

TX40, Length: 25 mm
TX C 6.3 (1/4")

RW<sup>®</sup> bit

1 x
RW® bit

BIT-RW10-PINK-1/4ZO-L25MM

Art.-no. 061470 10

RW10, Length: 25 mm
The perfect bit for the new generation of ASSY screws

RW<sup>®</sup> bit

2 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L25MM

Art.-no. 061470 20

RW20, Length: 25 mm
The perfect bit for the new generation of ASSY screws

RW<sup>®</sup> bit

1 x
RW® bit

BIT-RW25-LUMINOUSGREEN-1/4ZO-L25MM

Art.-no. 061470 25

RW25, Length: 25 mm
The perfect bit for the new generation of ASSY screws

RW<sup>®</sup> bit

2 x
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4ZO-L25MM

Art.-no. 061470 30

RW30, Length: 25 mm
The perfect bit for the new generation of ASSY screws

RW<sup>®</sup> bit

2 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4ZO-L25MM

Art.-no. 061470 40

RW40, Length: 25 mm
The perfect bit for the new generation of ASSY screws

1/2 inch ratchet

1 x
1/2 inch ratchet

RTCH-1/2IN-72TEETH-250MM

ZEBRAArt.-no. 07120120

Rotary disc reverse

1/4 inch ratchet

1 x
1/4 inch ratchet

RTCH-1/4IN-72TEETH-135MM

ZEBRAArt.-no. 07120140

Rotary disc reverse

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS10

ZEBRAArt.-no. 0712131110

10 mm; Length: 36 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS11

ZEBRAArt.-no. 0712131111

11 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS12

ZEBRAArt.-no. 0712131112

12 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS13

ZEBRAArt.-no. 0712131113

13 mm; Length: 36 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS14

ZEBRAArt.-no. 0712131114

14 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS15

ZEBRAArt.-no. 0712131115

15 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS16

ZEBRAArt.-no. 0712131116

16 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS17

ZEBRAArt.-no. 0712131117

17 mm; Length: 36 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS18

ZEBRAArt.-no. 0712131118

18 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS19

ZEBRAArt.-no. 0712131119

19 mm; Length: 36 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS20

ZEBRAArt.-no. 0712131120

20 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS21

ZEBRAArt.-no. 0712131121

21 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS22

ZEBRAArt.-no. 0712131122

22 mm; Length: 38 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS24

ZEBRAArt.-no. 0712131124

24 mm; Length: 38 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS26

ZEBRAArt.-no. 0712131126

26 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS27

ZEBRAArt.-no. 0712131127

27 mm; Length: 44 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS28

ZEBRAArt.-no. 0712131128

28 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS30

ZEBRAArt.-no. 0712131130

30 mm; Length: 44 mm
Metric, hexagon, short

1/2 inch socket wrench insert

1 x
1/2 inch socket wrench insert

SKTWRNCH-1/2IN-SHORT-HEX-WS32

ZEBRAArt.-no. 0712131132

32 mm; Length: 44 mm
Metric, hexagon, short

1/2 inch extension

1 x
1/2 inch extension

EXT-1/2IN-L125MM

ZEBRAArt.-no. 0712138105

Length: 125 mm

1/2 inch extension

1 x
1/2 inch extension

EXT-1/2IN-L250MM

ZEBRAArt.-no. 0712138110

Length: 250 mm

1/2 inch cardan joint

1 x
1/2 inch cardan joint

CRDNJNT-1/2IN

ZEBRAArt.-no. 0712138301

With braked joint to hold the set position

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS4

ZEBRAArt.-no. 0713111104

4 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS5

ZEBRAArt.-no. 0713111105

5 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS6

ZEBRAArt.-no. 0713111106

6 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS7

ZEBRAArt.-no. 0713111107

7 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS8

ZEBRAArt.-no. 0713111108

8 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS9

ZEBRAArt.-no. 0713111109

9 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS10

ZEBRAArt.-no. 0713111110

10 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS11

ZEBRAArt.-no. 0713111111

11 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS12

ZEBRAArt.-no. 0713111112

12 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS13

ZEBRAArt.-no. 0713111113

13 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS14

ZEBRAArt.-no. 0713111114

14 mm; Length: 22 mm
Short

1/4 inch socket wrench insert, metric

1 x
1/4 inch socket wrench insert, metric

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

ZEBRAArt.-no. 0713111155

5.5 mm; Length: 22 mm
Short

1/4 inch extension

1 x
1/4 inch extension

EXT-1/4IN-L53MM

ZEBRAArt.-no. 0713118102

53 mm

1/4 inch extension

1 x
1/4 inch extension

EXT-1/4IN-L100MM

ZEBRAArt.-no. 0713118104

100 mm

1/4-inch cardan joint

1 x
1/4-inch cardan joint

CRDNJNT-1/4IN

ZEBRAArt.-no. 0713118301

Tip type: Outer square
With braked joint to hold the set position

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS8

ZEBRAArt.-no. 071330108

8 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS9

ZEBRAArt.-no. 071330109

9 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS10

ZEBRAArt.-no. 071330110

10 mm; Length: 140 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS11

ZEBRAArt.-no. 071330111

11 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS12

ZEBRAArt.-no. 071330112

12 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS13

ZEBRAArt.-no. 071330113

13 mm; Length: 170 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS14

ZEBRAArt.-no. 071330114

14 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS16

ZEBRAArt.-no. 071330116

16 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS17

ZEBRAArt.-no. 071330117

17 mm; Length: 205 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS19

ZEBRAArt.-no. 071330119

19 mm; Length: 230 mm
Metric DIN 3113A/ISO 3318/7738

Combination wrench, short type

1 x
Combination wrench, short type

COMBIWRNCH-ANGLD-SHORT-WS22

ZEBRAArt.-no. 071330122

22 mm; Length: 260 mm
Metric DIN 3113A/ISO 3318/7738

Water pump pliers DIN ISO 8976

1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-L10IN-1 1/4IN

Art.-no. 071402 71

Box joint, 7x adjustable

Combination pliers DIN ISO 5746

1 x
Combination pliers DIN ISO 5746

COMBIPLRS-BLACK/RED-L180MM

Art.-no. 071501 575

For gripping, holding and cutting soft and hard wires and cables

Single-pole voltage tester

1 x
Single-pole voltage tester

TEST-VDE-1PIN-(150-250V AC)-0680-6

Art.-no. 071553 05

With slotted screwdriver blade

Machinists' hammer

1 x
Machinists hammer

MECHHAM-DIN1041-400G

Art.-no. 071573140

German type in line with DIN 1041, double-curved ash handle

Slotted screwdriver

1 x
Slotted screwdriver

SCRDRIV-SL-1,2X6,5X150

ZEBRAArt.-no. 0613231065

1.2 x 6.5 mm
Round blade

Slotted screwdriver

1 x
Slotted screwdriver

SCRDRIV-SL-0,6X3,5X100

ZEBRAArt.-no. 0613231735

0.6 x 3.5 mm
Round blade

PH screwdriver

1 x
PH screwdriver

SCRDRIV-PH1X80

ZEBRAArt.-no. 061323201

1
Round blade

PH screwdriver

1 x
PH screwdriver

SCRDRIV-PH2X100

ZEBRAArt.-no. 061323202

2
Round blade




096593 180
1,309.00 
გაყიდვაშია
+
პროდუქციის შედარება
უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

თბილისში, ბათუმსა და ქუთაისში უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

მოწოდების ღირებულება
გადახდის მეთოდი და პირობები