კეთილი იყოს თქვენი მობრძანება Würth Georgia

უჟანგავი ფოლადის სპრეი. 400ML

STAINLESS STEEL CARE SPRAY

Cleaning care emulsion for metallic surfaces

Nurturing, creamy emulsion with cleaning effect

  • Dirt, cleaning and wiping marks and greasy, oily finger prints are thoroughly removed
  • Can be used on vertical surfaces

Notice

Do not spray on hot surfaces or use in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Chemical basis

Medic white oil with synthetic oils

Smell/fragrance

Characteristic

Colour

White

pH value

10.2

Density

0.855 g/cm³

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Shelf life from production

24 Month

Contents

400 ml


0893121
20.00 
გაყიდვაშია
+
პროდუქციის შედარება
უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

თბილისში, ბათუმსა და ქუთაისში უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

მოწოდების ღირებულება
გადახდის მეთოდი და პირობები