კეთილი იყოს თქვენი მობრძანება Würth Georgia

კობალტის ბურღი -DIN338-HSCO-MFDV-D6,0

Suitable for machine type

Milling/drill center Pedestal drilling machine

Material to be processed

Steel Stainless steel Cast iron Titanium Special alloy Non-ferrous metal

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

6 mm

Length (l1)

93 mm

Chip flute length (l2)

57 mm

Shank style

Cylindrical

Surface

Magma multilayer coating

Cutting material

HSCo

Type

RN

Angle of the tip

118 Degree

Service life (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling behaviour (point system)

4 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Suitable for milling-drilling centre (points system)

4 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1200 N/mm²

Material sub-group

General structural steels Non-alloyed tempering steels Alloyed tempering steels Tool steels High-speed steels Cast iron Ductile iron Malleable cast iron White cast iron Stainless steels, sulphurated Stainless steels, austenitic Stainless steels, martensitic Titanium Titanium alloys Special alloys Magnesium alloys Copper, low-alloyed Brass, short-chipping Brass, long-chipping Bronze, short-chipping Bronze, long-chipping Plastics, duroplastic Plastics, thermoplastic Plastics, aramide-fibre reinforced Plastics, glass/carbon-fibre-reinforced

0626050600
63.00 
გაყიდვაშია
+
პროდუქციის შედარება
უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

თბილისში, ბათუმსა და ქუთაისში უფასო მიწოდება 50 ლარს ზემოთ შენაძენზე

მოწოდების ღირებულება
გადახდის მეთოდი და პირობები