კეთილი იყოს თქვენი მობრძანება Würth Georgia

საცეცი (შუპი) 0.05-1

ნაპრალის საზომი

For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.

  • Conical gauge blades with easily readable dimensions
  • Gauge blades stored in a high-quality plastic sheath
  • Clamping screw for securing the gauge blades
  • Essential aid where conventional measuring is difficult or impossib

Sheet width

12.7 mm

Sheet length

100 mm

Length

105 mm

Colour

Green

Material of blade

Spring steel

Number of sheets

20 PCS

Min./max. blade thickness

0.05-1 mm

List of blade thicknesses

0.05 mm 0.1 mm 0.15 mm 0.2 mm 0.25 mm 0.3 mm 0.35 mm 0.4 mm 0.45 mm 0.5 mm 0.55 mm 0.6 mm 0.65 mm 0.7 mm 0.75 mm 0.8 mm 0.85 mm 0.9 mm 0.95 mm 1 mm

071351 42
22.00