კეთილი იყოს თქვენი მობრძანება Würth Georgia

თვითმჭრელი

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Pan head

Drive type

AW

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel Aluminum

Nominal diameter (d1)

3.9 mm

Length (l1)

16 mm

Head diameter (dk)

7.5 mm

Head height (k1)

3.1 mm

Drill tip length (lp)

4 mm

Screw-thread length with drill tip

13.5 mm

Internal drive

AW20

Min. recommended substructure thickness

1.5 mm

Max. material thickness to be drilled through (metal)

3 mm

Min./max. attachment thickness

1.5-9.5 mm

Min./max. recommended installation speed (idling)

1700-2500 rpm

020639 16
0.14