კეთილი იყოს თქვენი მობრძანება Würth Georgia

საჭრელი ქვა 115X1X22,23 T41

Versatility (points system)

2 of 4 points

Service life (points system)

3 of 4 points

Cutting ability (point system)

4 of 4 points

Handling/user-friendliness (point system)

3 of 4 points

Cut quality (point system)

3 of 4 points

Diameter

125 mm

Thickness

0.8 mm

Drill hole

22.23 mm

Design

Cranked

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s

66252828872
3.90