კეთილი იყოს თქვენი მობრძანება Würth Georgia

ლითონის ანკერი-(A2K)-35-M12X160

Type description

W-VD-A/S 5.8

Metric anchor diameter

M12

Property class

5.8

Attachment height (t fix)

35 mm

Anchor length (l) (l)

160 mm

Effective anchoring depth (h ef)

110 mm

Nominal drill-bit diameter cartridge system (d 0)

14 mm

Nominal drill-bit diameter injection system (d 0)

14 mm

Drill hole depth (h 0)

110 mm

Approval

ETA-06/0074 ETA-09/0040 ETA-12/0164 ETA-05/0034 ETA-12/0569 ETA-17/0127 ETA-19/0543 ETA-21/0168

Material

Steel

Surface

Zinc plated

5915112160
7.50