კეთილი იყოს თქვენი მობრძანება Würth Georgia

საპოხი პისტოლეტი

Material

Steel

Max. working pressure

800 bar

Length

370 mm

Product weight (per item)

1298 g

For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease

  • Feed quantity can be dispensed up to 1.5 cm³
  • Working pressure 400 bar
  • Maximum pressure up to over 800 bar
  • Actuating force 50 to 330 N with feed pressures from 50 to 400 bar
  • Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards
  • Supplied with reinforced rubber hose and nozzle (M10x1)

Notice

Supplied with reinforced rubber hose and mouthpiece (M10x1)


Application area

For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease


098600
116.00