კეთილი იყოს თქვენი მობრძანება Würth Georgia

მოქლონი-ALU/ST-(-/A2K)-(9-13)-3X16

Nominal diameter x length (d1 x l1)

3.0 x 16.0 mm

Min./max. grip range

9.0-13.0 mm

Head diameter (dk)

6.4 mm

Head height (k1)

1.1 mm

Shear-fracture load

600 N

Tensile fracture load

960 N

Material of the sleeve

Aluminium, AlMg 2.5

Material of the mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

Standards

WN 936

RoHS-compliant

Yes

09363 16
0.15