კეთილი იყოს თქვენი მობრძანება Würth Georgia

მოქლონი ST/ST-A2K-(4,0-6,0)-5,0X10

Nominal diameter x length (d1 x l1)

5 x 10 mm

Min./max. grip range

4.0-6.0 mm

Head diameter (dk)

9.50 mm

Head height (k1)

1.60 mm

Min./max. drill hole diameter

5.1-5.2 mm

Shear-fracture load

3100 N

Tensile fracture load

4000 N

Material of the sleeve

Steel

Material of the mandrel

Steel

Surface of the sleeve

Zinc plated

Surface of the mandrel

Zinc plated

Standards

ISO 15979

RoHS-compliant

Yes

093525010
0.25