DWL-SK-PLA-NL-Z2-(A1K)-50-6X80
Anchor diameter | 6 mm |
Anchor length (l) | 80 mm |
Max. attachment height (t fix) | 50 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of the nail | Steel |
Surface | Zinc plated |
Internal drive | Z2 |