კეთილი იყოს თქვენი მობრძანება Würth Georgia

პლასმასის დუბელი14X76

Anchor diameter

14 mm

Material

PA - Polyamide

Colour

Anthracite

Anchor length (l)

76 mm

Nominal drill-bit diameter (d 0)

14 mm

Drill hole depth (t)

85 mm

Edge clearance (a r)

80 mm

Embedding depth (h s)

75 mm

Min. required screw diameter

10 mm

Max. required screw diameter

12 mm

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

Max. attachment height (d a) - condition

Dependent on screw length

Type description

SHARK PRO

090621476
1.30