კეთილი იყოს თქვენი მობრძანება Würth Georgia

დუბელი 6X30

Anchor diameter

6 mm

Anchor length (l)

30 mm

Embedding depth (h nom)

30 mm

Nominal drill-bit diameter (d 0)

6 mm

Required wood screw diameter (d scr.wood)

3.5 - 5 mm

Required particle-board screw diameter (d scr.particle)

5 mm

Embedding depth (h s)

30 mm

Centre-to-centre distance (a)

60 mm

Edge clearance (a r)

30 mm

Drill hole depth (t)

40 mm

Max. attachment height (d a) - condition

Dependent on screw length

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

09036 30
0.12